ProductPage

OPTIBELT Automotive ribbed belt profile 4 PK

Product documents

Document Document type
Product overview

Pitch (mm): 3.56
Height (mm): 4.6
Number of ribs: 4
Effective length (ISO) (mm)
Reference length (ISO) (mm)
Material
Tensile Cord: Polyester
Clear filter      (21 of the 21 items displayed)
Page Size   
Next
Automotive V-ribbed belt 4 PK 595 OPTIBELT Automotive V-ribbed belt 4 PK 595 ERIKS Item #: 12399383
 
Price (Per piece):
€10.99
10 piece per package
Automotive V-ribbed belt 4 PK 615 OPTIBELT Automotive V-ribbed belt 4 PK 615 ERIKS Item #: 12399384
 
Price (Per piece):
€10.88
10 piece per package
Automotive V-ribbed belt 4 PK 635 OPTIBELT Automotive V-ribbed belt 4 PK 635 ERIKS Item #: 12399385
 
Price (Per piece):
€9.03
10 piece per package
Automotive V-ribbed belt 4 PK 654 OPTIBELT Automotive V-ribbed belt 4 PK 654 ERIKS Item #: 12399387
 
Price (Per piece):
€15.35
10 piece per package
Automotive V-ribbed belt 4 PK 665 OPTIBELT Automotive V-ribbed belt 4 PK 665 ERIKS Item #: 12399388
 
Price (Per piece):
€11.36
10 piece per package
Automotive V-ribbed belt 4 PK 750 OPTIBELT Automotive V-ribbed belt 4 PK 750 ERIKS Item #: 12399390
 
Price (Per piece):
€12.05
10 piece per package
Automotive V-ribbed belt 4 PK 805 OPTIBELT Automotive V-ribbed belt 4 PK 805 ERIKS Item #: 12399392
 
Price (Per piece):
€15.93
10 piece per package
Automotive V-ribbed belt 4 PK 810 OPTIBELT Automotive V-ribbed belt 4 PK 810 ERIKS Item #: 12399393
 
Price (Per piece):
€15.93
10 piece per package
Automotive V-ribbed belt 4 PK 813 OPTIBELT Automotive V-ribbed belt 4 PK 813 ERIKS Item #: 12399394
 
Price (Per piece):
€15.99
10 piece per package
Automotive V-ribbed belt 4 PK 860 OPTIBELT Automotive V-ribbed belt 4 PK 860 ERIKS Item #: 12399395
 
Price (Per piece):
€14.48
10 piece per package
Pitch (mm): 3.56
Height (mm): 4.6
Number of ribs: 4
Effective length (ISO) (mm)
Reference length (ISO) (mm)
Material
Tensile Cord: Polyester
Clear filter      (21 of the 21 items displayed)
Page Size   
Next