ProductPage

OPTIBELT Automotive ribbed belt profile 5 PK

Product documents

Document Document type
Product overview

Pitch (mm): 3.56
Height (mm): 4.6
Number of ribs: 5
Effective length (ISO) (mm)
Reference length (ISO) (mm)
Material
Tensile Cord: Polyester
Clear filter      (36 of the 36 items displayed)
Page Size   
Next
Automotive V-ribbed belt 5 PK 580 OPTIBELT Automotive V-ribbed belt 5 PK 580 ERIKS Item #: 12399436
 
Price (Per piece):
€17.10
10 piece per package
Automotive V-ribbed belt 5 PK 655 OPTIBELT Automotive V-ribbed belt 5 PK 655 ERIKS Item #: 12399437
 
Price (Per piece):
€21.37
10 piece per package
Automotive V-ribbed belt 5 PK 770 OPTIBELT Automotive V-ribbed belt 5 PK 770 ERIKS Item #: 12399439
 
Price (Per piece):
€16.32
10 piece per package
Automotive V-ribbed belt 5 PK 805 OPTIBELT Automotive V-ribbed belt 5 PK 805 ERIKS Item #: 12399441
 
Price (Per piece):
€20.88
10 piece per package
Multi-ribbed belt RB 812 PK 5 OPTIBELT Multi-ribbed belt RB 812 PK 5 ERIKS Item #: 12399442
 
Price (Per piece):
€29.97
10 piece per package
Automotive V-ribbed belt 5 PK 860 OPTIBELT Automotive V-ribbed belt 5 PK 860 ERIKS Item #: 12399444
 
Price (Per piece):
€22.05
10 piece per package
Automotive V-ribbed belt 5 PK 1104 OPTIBELT Automotive V-ribbed belt 5 PK 1104 ERIKS Item #: 12399455
 
Price (Per piece):
€22.25
10 piece per package
Automotive V-ribbed belt 5 PK 1145 OPTIBELT Automotive V-ribbed belt 5 PK 1145 ERIKS Item #: 12399457
 
Price (Per piece):
€18.84
10 piece per package
Multi-ribbed belt RB 1150 PK 5 OPTIBELT Multi-ribbed belt RB 1150 PK 5 ERIKS Item #: 12399458
 
Price (Per piece):
€38.18
Automotive V-ribbed belt 5 PK 1180 OPTIBELT Automotive V-ribbed belt 5 PK 1180 ERIKS Item #: 12399461
 
Price (Per piece):
€29.34
10 piece per package
Pitch (mm): 3.56
Height (mm): 4.6
Number of ribs: 5
Effective length (ISO) (mm)
Reference length (ISO) (mm)
Material
Tensile Cord: Polyester
Clear filter      (36 of the 36 items displayed)
Page Size   
Next