ProductPage

OPTIBELT Automotive ribbed belt profile 6 PK

Product documents

Document Document type
Product overview

Pitch (mm): 3.56
Height (mm): 4.6
Number of ribs: 6
Effective length (ISO) (mm)
Reference length (ISO) (mm)
Material
Tensile Cord: Polyester
Clear filter      (90 of the 90 items displayed)
Page Size   
Next
Automotive V-ribbed belt 6 PK 745 OPTIBELT Automotive V-ribbed belt 6 PK 745 ERIKS Item #: 12399513
 
Price (Per piece):
€18.26
10 piece per package
Automotive V-ribbed belt 6 PK 760 OPTIBELT Automotive V-ribbed belt 6 PK 760 ERIKS Item #: 12399514
 
Price (Per piece):
€20.88
10 piece per package
Automotive V-ribbed belt 6 PK 780 OPTIBELT Automotive V-ribbed belt 6 PK 780 ERIKS Item #: 12399515
 
Price (Per piece):
€18.84
10 piece per package
Multi-ribbed belt RB 800 PK 6 OPTIBELT Multi-ribbed belt RB 800 PK 6 ERIKS Item #: 12399516
 
Price (Per piece):
€35.26
Automotive V-ribbed belt 6 PK 815 OPTIBELT Automotive V-ribbed belt 6 PK 815 ERIKS Item #: 12399517
 
Price (Per piece):
€17.10
10 piece per package
Automotive V-ribbed belt 6 PK 820 OPTIBELT Automotive V-ribbed belt 6 PK 820 ERIKS Item #: 12399518
 
Price (Per piece):
€18.56
10 piece per package
Automotive V-ribbed belt 6 PK 955 OPTIBELT Automotive V-ribbed belt 6 PK 955 ERIKS Item #: 12399521
 
Price (Per piece):
€20.49
10 piece per package
Automotive V-ribbed belt 6 PK 970 OPTIBELT Automotive V-ribbed belt 6 PK 970 ERIKS Item #: 12399524
 
Price (Per piece):
€30.79
10 piece per package
Automotive V-ribbed belt 6 PK 1010 OPTIBELT Automotive V-ribbed belt 6 PK 1010 ERIKS Item #: 12399525
 
Price (Per piece):
€21.66
10 piece per package
Automotive V-ribbed belt 6 PK 1035 OPTIBELT Automotive V-ribbed belt 6 PK 1035 ERIKS Item #: 12399527
 
Price (Per piece):
€24.30
Pitch (mm): 3.56
Height (mm): 4.6
Number of ribs: 6
Effective length (ISO) (mm)
Reference length (ISO) (mm)
Material
Tensile Cord: Polyester
Clear filter      (90 of the 90 items displayed)
Page Size   
Next