ProductPage

OPTIBELT Automotive ribbed belt profile 7 PK

Product documents

Document Document type
Product overview

Pitch (mm): 3.56
Height (mm): 4.6
Number of ribs: 7
Effective length (ISO) (mm)
Reference length (ISO) (mm)
Material
Tensile Cord: Polyester
Clear filter      (46 of the 46 items displayed)
Page Size   
Next
Automotive V-ribbed belt 7 PK 880 OPTIBELT Automotive V-ribbed belt 7 PK 880 ERIKS Item #: 12399674
 
Price (Per piece):
€18.22
10 piece per package
Automotive V-ribbed belt 7 PK 935 OPTIBELT Automotive V-ribbed belt 7 PK 935 ERIKS Item #: 12399676
 
Price (Per piece):
€27.89
10 piece per package
Automotive V-ribbed belt 7 PK 1035 OPTIBELT Automotive V-ribbed belt 7 PK 1035 ERIKS Item #: 12399677
 
Price (Per piece):
€18.43
10 piece per package
Automotive V-ribbed belt 7 PK 1040 OPTIBELT Automotive V-ribbed belt 7 PK 1040 ERIKS Item #: 12399678
 
Price (Per piece):
€30.30
10 piece per package
Multi-ribbed belt RB 1080 PK 7 OPTIBELT Multi-ribbed belt RB 1080 PK 7 ERIKS Item #: 12399679
 
Price (Per piece):
€52.07
Automotive V-ribbed belt 7 PK 1093 OPTIBELT Automotive V-ribbed belt 7 PK 1093 ERIKS Item #: 12399680
 
Price (Per piece):
€38.47
10 piece per package
Automotive V-ribbed belt 7 PK 1105 OPTIBELT Automotive V-ribbed belt 7 PK 1105 ERIKS Item #: 12399681
 
Price (Per piece):
€30.60
10 piece per package
Multi-ribbed belt RB 1125 PK 7 OPTIBELT Multi-ribbed belt RB 1125 PK 7 ERIKS Item #: 12399682
 
Price (Per piece):
€52.64
Automotive V-ribbed belt 7 PK 1140 OPTIBELT Automotive V-ribbed belt 7 PK 1140 ERIKS Item #: 12399683
 
Price (Per piece):
€27.01
10 piece per package
Automotive V-ribbed belt 7 PK 1145 OPTIBELT Automotive V-ribbed belt 7 PK 1145 ERIKS Item #: 12399684
 
Price (Per piece):
€27.01
10 piece per package
Pitch (mm): 3.56
Height (mm): 4.6
Number of ribs: 7
Effective length (ISO) (mm)
Reference length (ISO) (mm)
Material
Tensile Cord: Polyester
Clear filter      (46 of the 46 items displayed)
Page Size   
Next