ProductPage

OPTIBELT Automotive ribbed belt profile 8 PK

Product documents

Document Document type
Product overview

Pitch (mm): 3.56
Height (mm): 4.6
Number of ribs: 8
Effective length (ISO) (mm)
Reference length (ISO) (mm)
Material: Rubber
Tensile Cord: Polyester
Clear filter      (4 of the 4 items displayed)
Automotive V-ribbed belt 8 PK 1175 OPTIBELT Automotive V-ribbed belt 8 PK 1175 ERIKS Item #: 12399732
 
Price (Per piece):
€34.68
10 piece per package
Automotive V-ribbed belt 8 PK 1225 OPTIBELT Automotive V-ribbed belt 8 PK 1225 ERIKS Item #: 12399734
 
Price (Per piece):
€40.48
10 piece per package
Multi-ribbed belt RB 1230 PK 8 OPTIBELT Multi-ribbed belt RB 1230 PK 8 ERIKS Item #: 12399735
 
Price (Per piece):
€63.07
Automotive V-ribbed belt 8 PK 2035 OPTIBELT Automotive V-ribbed belt 8 PK 2035 ERIKS Item #: 12399737
 
Price (Per piece):
€41.00
10 piece per package
Pitch (mm): 3.56
Height (mm): 4.6
Number of ribs: 8
Effective length (ISO) (mm)
Reference length (ISO) (mm)
Material: Rubber
Tensile Cord: Polyester
Clear filter      (4 of the 4 items displayed)