ProductPage

FENNER Wedge belt Power Plus wrapped narrow section SPZ

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Fenner® Power PLUS
Medium duty, wrapped wedge belt


Designed for use in single or multi-belt drives, Fenner® Power PLUS transmission belts deliver maximum cost and performance benefits by utilising low elongation polyester cords and abrasion resistant impregnated jacket fabric.

Technical information
Execution
Approval
Stock item
Height (mm): 8
Width (top) (mm): 10
Reference length (ISO) (mm): 3000
Material: CR (polychloroprene)
Tensile Cord: Polyester (PES)
Sheathed: Yes
Shape-toothed model: No
Double V-profile model: No
With perforation: 0
With top layer: No
Clear filter      (1 of the 1 items displayed)
Wedge belt Power Plus wrapped narrow section SPZ3000 FENNER Wedge belt Power Plus wrapped narrow section SPZ3000 ERIKS Item #: 13920809
 
Price (Per piece):
€22.08
45 piece per package
Stock item
Height (mm): 8
Width (top) (mm): 10
Reference length (ISO) (mm): 3000
Material: CR (polychloroprene)
Tensile Cord: Polyester (PES)
Sheathed: Yes
Shape-toothed model: No
Double V-profile model: No
With perforation: 0
With top layer: No
Clear filter      (1 of the 1 items displayed)