ProductPage

BEHA Polyester round section belt with tension cord 63 ShD silver smooth

Product documents

Document Document type
Product overview

Diameter (mm)
Hardness (Sh D): 63
Colour: Silver
Tensile Cord: Polyester
Surface structure: Smooth
Material: Polyester
Clear filter      (2 of the 2 items displayed)
Polyester round section belt with tension cord 63 ShD silver smooth Ø 9.5mm BEHA Polyester round section belt with tension cord 63 ShD silver smooth Ø 9.5mm ERIKS Item #: 12988819
 
Price (Per meter):
€19.45
153 meter per package
Polyester round section belt with tension cord 63 ShD silver smooth Ø 12.5mm BEHA Polyester round section belt with tension cord 63 ShD silver smooth Ø 12.5mm ERIKS Item #: 12988820
 
Price (Per meter):
€38.85
150 meter per package
Diameter (mm)
Hardness (Sh D): 63
Colour: Silver
Tensile Cord: Polyester
Surface structure: Smooth
Material: Polyester
Clear filter      (2 of the 2 items displayed)