ProductPage

DEEPWATER Galvanized NU-BOLT™ set with I-ROD® (white) non-gripping

Product documents

Document Document type
Product Brochure 01 Download  (PDF)
Product overview

Includes:

  • U-bolt with polyshrink
  • Four nuts
  • Cut and drilled standard I-Rod®
Note: Nu-Bolts are shipped unassembled.

Application

The I-Rod® pipe-support system developed specifically to ensure longer, safer lives for pipes by
eliminating crevices between pipes and supports and preventing crevice corrosion.
I-Rod® eliminates the crevice by minimizing the contact area and allowing any moisture to evaporate. It’s also much easier to inspect.

Technical information
Nominal pipe size
Material: Steel
Surface protection: Hot dip galvanized and coated
Pipe is supported by: I-Rod (white)
Clear filter      (9 of the 9 items displayed)
Nu-Bolt set Non-Grip HDG 1" 25-6-25 DEEPWATER Nu-Bolt set Non-Grip HDG 1" 25-6-25 ERIKS Item #: 12688850
 
Please login to see prices
Nu-Bolt set Non-Grip HDG 1" 25-10-25 DEEPWATER Nu-Bolt set Non-Grip HDG 1" 25-10-25 ERIKS Item #: 12688851
 
Please login to see prices
Nu-Bolt set Non-Grip HDG 2.1/2" 65-12-25 DEEPWATER Nu-Bolt set Non-Grip HDG 2.1/2" 65-12-25 ERIKS Item #: 12688875
 
Please login to see prices
Nu-Bolt set Non-Grip HDG 2" 50-10-25 DEEPWATER Nu-Bolt set Non-Grip HDG 2" 50-10-25 ERIKS Item #: 12688874
 
Please login to see prices
Nu-Bolt set Non-Grip HDG 3/4" 20-6-19 DEEPWATER Nu-Bolt set Non-Grip HDG 3/4" 20-6-19 ERIKS Item #: 12688849
 
Please login to see prices
Nu-Bolt set Non-Grip HDG 3" 80-12-25 DEEPWATER Nu-Bolt set Non-Grip HDG 3" 80-12-25 ERIKS Item #: 12688876
 
Please login to see prices
Nu-Bolt set Non-Grip HDG 4" 100-12-25 DEEPWATER Nu-Bolt set Non-Grip HDG 4" 100-12-25 ERIKS Item #: 12688877
 
Please login to see prices
Nu-Bolt set Non-Grip HDG 6" 150-16-25 DEEPWATER Nu-Bolt set Non-Grip HDG 6" 150-16-25 ERIKS Item #: 12688879
 
Please login to see prices
Nu-Bolt set Non-Grip HDG 8" 200-16-25 DEEPWATER Nu-Bolt set Non-Grip HDG 8" 200-16-25 ERIKS Item #: 12688880
 
Please login to see prices
Nominal pipe size
Material: Steel
Surface protection: Hot dip galvanized and coated
Pipe is supported by: I-Rod (white)
Clear filter      (9 of the 9 items displayed)