ProductPage

DEEPWATER Galvanized NU-BOLT™ XL set with I-ROD® (white) with Flats non-gripping

Product documents

Document Document type
Product Brochure 01 Download  (PDF)
Product overview

XL : 0,25" (6,35 mm) space around pipe

Includes:

  • U-bolt with polyshrink
  • Four nuts
  • Cut and drilled standard I-Rod®
Note: Nu-Bolts are shipped unassembled.

Application

The I-Rod® pipe-support system developed specifically to ensure longer, safer lives for pipes by
eliminating crevices between pipes and supports and preventing crevice corrosion.
I-Rod® eliminates the crevice by minimizing the contact area and allowing any moisture to evaporate. It’s also much easier to inspect.

Technical information
Nominal pipe size
Material: Steel
Surface protection: Hot dip galvanized and coated
Pipe is supported by: I-Rod (white)
Clear filter      (7 of the 7 items displayed)
Nu-Bolt set Non-Grip XL HDG 1" DEEPWATER Nu-Bolt set Non-Grip XL HDG 1" ERIKS Item #: 13556140
 
Please login to see prices
Nu-Bolt set Non-Grip XL HDG 2" DEEPWATER Nu-Bolt set Non-Grip XL HDG 2" ERIKS Item #: 13556141
 
Please login to see prices
Nu-Bolt set Non-Grip XL HDG 3/4" DEEPWATER Nu-Bolt set Non-Grip XL HDG 3/4" ERIKS Item #: 13556139
 
Please login to see prices
Nu-Bolt set Non-Grip XL HDG 3" DEEPWATER Nu-Bolt set Non-Grip XL HDG 3" ERIKS Item #: 13593300
 
Please login to see prices
Nu-Bolt set Non-Grip XL HDG 4" DEEPWATER Nu-Bolt set Non-Grip XL HDG 4" ERIKS Item #: 13605410
 
Please login to see prices
Nu-Bolt set Non-Grip XL HDG 6" DEEPWATER Nu-Bolt set Non-Grip XL HDG 6" ERIKS Item #: 14152410
 
Please login to see prices
Nu-Bolt set Non-Grip XL HDG 8" DEEPWATER Nu-Bolt set Non-Grip XL HDG 8" ERIKS Item #: 13593301
 
Please login to see prices
Nominal pipe size
Material: Steel
Surface protection: Hot dip galvanized and coated
Pipe is supported by: I-Rod (white)
Clear filter      (7 of the 7 items displayed)