ProductPage

SIKLA Clamping belt for rating plate

Product documents

Document Document type
Product overview

Stock item
Material
Colour: Black
Band width (mm): 12
Length belt/tape/tie (mm): 900
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (2 of the 2 items displayed)
Fixing strap CS verz. (2112)127598 SIKLA Fixing strap CS verz. (2112)127598 ERIKS Item #: 10049088
 
Price (Per piece):
€22.63
Fixing strap SS 316 (2102)113005 SIKLA Fixing strap SS 316 (2102)113005 ERIKS Item #: 10049089
 
Price (Per piece):
€55.76
Stock item
Material
Colour: Black
Band width (mm): 12
Length belt/tape/tie (mm): 900
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (2 of the 2 items displayed)