|
SIKLA
Studding SS 316 (1717) 104854 M8 1m
ERIKS Item #: 10049205
|
Price (Per meter):
|
{"addToCartPD":{
"item_name": "studding ss 316 (1717) 104854 m8 1m",
"item_id": "gr0000000549216",
"material_number": "10049205",
"price": "22.37",
"item_brand": "sikla",
"item_category":"mounting systems",
"item_category2":"mounting rails and parts",
"item_category3":"",
"item_category4": "pr1722903727519119",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "studding ss 316 (1717) 104854 m8 1m",
"item_id": "gr0000000549216",
"material_number": "10049205",
"price": "22.37",
"item_brand": "sikla",
"item_category":"mounting systems",
"item_category2":"mounting rails and parts",
"item_category3":"",
"item_category4": "pr1722903727519119",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
SIKLA
Studding SS 316 (1717) 104863 M10 1m
ERIKS Item #: 10049206
|
Price (Per meter):
|
{"addToCartPD":{
"item_name": "studding ss 316 (1717) 104863 m10 1m",
"item_id": "gr0000000550036",
"material_number": "10049206",
"price": "39.86",
"item_brand": "sikla",
"item_category":"mounting systems",
"item_category2":"mounting rails and parts",
"item_category3":"",
"item_category4": "pr1722903727519119",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "studding ss 316 (1717) 104863 m10 1m",
"item_id": "gr0000000550036",
"material_number": "10049206",
"price": "39.86",
"item_brand": "sikla",
"item_category":"mounting systems",
"item_category2":"mounting rails and parts",
"item_category3":"",
"item_category4": "pr1722903727519119",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
SIKLA
Studding SS 316 (1717) 104872 M12 1m
ERIKS Item #: 10049207
|
Price (Per meter):
|
{"addToCartPD":{
"item_name": "studding ss 316 (1717) 104872 m12 1m",
"item_id": "gr0000000548507",
"material_number": "10049207",
"price": "50.3",
"item_brand": "sikla",
"item_category":"mounting systems",
"item_category2":"mounting rails and parts",
"item_category3":"",
"item_category4": "pr1722903727519119",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "studding ss 316 (1717) 104872 m12 1m",
"item_id": "gr0000000548507",
"material_number": "10049207",
"price": "50.3",
"item_brand": "sikla",
"item_category":"mounting systems",
"item_category2":"mounting rails and parts",
"item_category3":"",
"item_category4": "pr1722903727519119",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
SIKLA
Studding SS 316 (1717) 104881 M16 1m
ERIKS Item #: 11013254
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "studding ss 316 (1717) 104881 m16 1m",
"item_id": "gr0000000550674",
"material_number": "11013254",
"price": "58.78",
"item_brand": "sikla",
"item_category":"mounting systems",
"item_category2":"mounting rails and parts",
"item_category3":"",
"item_category4": "pr1722903727519119",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "studding ss 316 (1717) 104881 m16 1m",
"item_id": "gr0000000550674",
"material_number": "11013254",
"price": "58.78",
"item_brand": "sikla",
"item_category":"mounting systems",
"item_category2":"mounting rails and parts",
"item_category3":"",
"item_category4": "pr1722903727519119",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|