|
Barrel nipple brass 401 MV/MV 1/2"
ERIKS Item #: 10042440
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "barrel nipple brass 401 mv/mv 1/2"",
"item_id": "gr0000000584794",
"material_number": "10042440",
"price": "3.92",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_167",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "barrel nipple brass 401 mv/mv 1/2"",
"item_id": "gr0000000584794",
"material_number": "10042440",
"price": "3.92",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_167",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Barrel nipple brass 403 MV/MV 3/4"
ERIKS Item #: 10042441
Catalogue item no 1: UMM019019
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "barrel nipple brass 403 mv/mv 3/4"",
"item_id": "gr0000000586446",
"material_number": "10042441",
"price": "3.19",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_167",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "barrel nipple brass 403 mv/mv 3/4"",
"item_id": "gr0000000586446",
"material_number": "10042441",
"price": "3.19",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_167",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Barrel nipple brass 404 MV/MV 1"
ERIKS Item #: 10042442
Catalogue item no 1: 10042442
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "barrel nipple brass 404 mv/mv 1"",
"item_id": "gr0000000582815",
"material_number": "10042442",
"price": "8.49",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_167",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "barrel nipple brass 404 mv/mv 1"",
"item_id": "gr0000000582815",
"material_number": "10042442",
"price": "8.49",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_167",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Barrel nipple brass 406 MV/MV 1.1/4"
ERIKS Item #: 10042443
Catalogue item no 1: 10042443
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "barrel nipple brass 406 mv/mv 1.1/4"",
"item_id": "gr0000000585901",
"material_number": "10042443",
"price": "10.5",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_167",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "barrel nipple brass 406 mv/mv 1.1/4"",
"item_id": "gr0000000585901",
"material_number": "10042443",
"price": "10.5",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_167",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Barrel nipple brass 407 MV/MV 1.1/2"
ERIKS Item #: 10042444
Catalogue item no 1: 10042444
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "barrel nipple brass 407 mv/mv 1.1/2"",
"item_id": "gr0000000581390",
"material_number": "10042444",
"price": "16.5",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_167",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "barrel nipple brass 407 mv/mv 1.1/2"",
"item_id": "gr0000000581390",
"material_number": "10042444",
"price": "16.5",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_167",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Double nippel MS 409A MV/MV 3" BSPP
ERIKS Item #: 10042446
Catalogue item no 1: 10042446
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "double nippel ms 409a mv/mv 3" bspp",
"item_id": "gr0000000578848",
"material_number": "10042446",
"price": "46.51",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_167",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "double nippel ms 409a mv/mv 3" bspp",
"item_id": "gr0000000578848",
"material_number": "10042446",
"price": "46.51",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_167",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Barrel nipple brass 409 2x male thread flat seat 2"
ERIKS Item #: 10042445
Catalogue item no 1: 10042445
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "barrel nipple brass 409 2x male thread flat seat 2"",
"item_id": "gr0000000586840",
"material_number": "10042445",
"price": "21.74",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_167",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "barrel nipple brass 409 2x male thread flat seat 2"",
"item_id": "gr0000000586840",
"material_number": "10042445",
"price": "21.74",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_167",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|