GF T-piece Fig. Type 223 black casted iron with female thread, side outlet T-piece
Product documents
Document | Document type |
---|---|
Product overview |
Malleable Cast iron fittings of GF are distinguished from other types on the market, because of high mechanical stress and temperature resistance, due to the use of very high quality alloy cast iron (EN-GJMW-400-5 to EN 1562).
Suitable for working pressures up to 25bar at 125 ° C
Maximum test pressure: 1,5 x design pressure
Threads according to EN10226-1; female tread to BSPP thread (cylindrical) and male thread to BSPT (conical).
Fields of application:
Plumbing, HVAC, sprinkler systems, air lines etc.
GF
Side outlet T-piece F/F black galvanized (Fig.223) 1"
ERIKS Item #: 23819115
|
Price (Per piece):
€21.16
|
||
GF
Side outlet T-piece F/F black galvanized (Fig.223) 1/2"
ERIKS Item #: 23819113
|
Price (Per piece):
€11.66
10 piece per package
|
||
GF
Side outlet T-piece F/F black galvanized (Fig.223) 3/4"
ERIKS Item #: 23819114
|
Price (Per piece):
€14.43
|