GF Union coupling Fig. 332 galvanized with male and female thread, straight connection, flat seal
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/gf.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Malleable Cast iron fittings of GF are distinguished from other types on the market, because of high mechanical stress and temperature resistance, due to the use of very high quality alloy cast iron (EN-GJMW-400-5 to EN 1562).
Suitable for working pressures up to 25bar at 125 ° C
Maximum test pressure: 1,5 x design pressure
Threads according to EN10226-1; female tread to BSPP thread (cylindrical) and male thread to BSPT (conical).
Fields of application:
Plumbing, HVAC, sprinkler systems, air lines etc.
![]() |
GF
Union straight flat seat F/M galvanized (Fig.332) 1"
ERIKS Item #: 23819670
|
Price (Per piece):
€22.29
|
|
![]() |
GF
Union straight flat seat F/M galvanized (Fig.332) 1.1/4"
ERIKS Item #: 23819671
|
Price (Per piece):
€31.31
|
|
![]() |
GF
Union straight flat seat F/M galvanized (Fig.332) 3/4"
ERIKS Item #: 23819669
|
Price (Per piece):
€21.23
|