ProductPage

HAM-LET Ball valve Series: H6800 Stainless steel Let-Lok 6000 PSI WOG

Product documents

Document Document type
Product overview

Construction type: 2-way
Housing material: Stainless steel
Nominal inner diameter
Pressure rating: 6000 PSI WOG
Housing construction: 1-part
Connection
External tube diameter of connection (mm)
Face to Face length (mm)
Manual operation
Clear filter      (6 of the 6 items displayed)
Ball valve Series: H6800 Stainless steel 6000 PSI WOG Let-Lok 8mm HAM-LET Ball valve Series: H6800 Stainless steel 6000 PSI WOG Let-Lok 8mm ERIKS Item #: 11376118
 
Price (Per piece):
€154.00
Ball valve Series: H6800 Stainless steel/TFM 1600 Full bore Handle 6000 PSI WOG Compression ring 10mm HAM-LET Ball valve Series: H6800 Stainless steel/TFM 1600 Full bore Handle 6000 PSI WOG Compression ring 10mm ERIKS Item #: 11376890
 
Price (Per piece):
€215.00
Ball valve Series: H6800 Stainless steel/TFM 1600 Full bore Handle 6000 PSI WOG Compression ring 12mm HAM-LET Ball valve Series: H6800 Stainless steel/TFM 1600 Full bore Handle 6000 PSI WOG Compression ring 12mm ERIKS Item #: 11381820
 
Price (Per piece):
€330.50
Ball valve Series: H6800 Stainless steel 6000 PSI WOG Let-Lok 12mm HAM-LET Ball valve Series: H6800 Stainless steel 6000 PSI WOG Let-Lok 12mm ERIKS Item #: 11383273
 
Price (Per piece):
€396.50
Ball valve Series: H6800 Stainless steel 6000 PSI WOG Let-Lok 12mm HAM-LET Ball valve Series: H6800 Stainless steel 6000 PSI WOG Let-Lok 12mm ERIKS Item #: 11612595
 
Price (Per piece):
€455.00
Ball valve Series: H6800 Stainless steel 6000 PSI WOG Let-Lok 1/4" (8) HAM-LET Ball valve Series: H6800 Stainless steel 6000 PSI WOG Let-Lok 1/4" (8) ERIKS Item #: 11381825
 
Price (Per piece):
€112.00
Construction type: 2-way
Housing material: Stainless steel
Nominal inner diameter
Pressure rating: 6000 PSI WOG
Housing construction: 1-part
Connection
External tube diameter of connection (mm)
Face to Face length (mm)
Manual operation
Clear filter      (6 of the 6 items displayed)