ProductPage

Threaded flange Steel Norm: EN 1092-1/13 DIN 2566 Internal thread (BSPP)

Product documents

Document Document type
Product overview

Stock item
Norm: EN 1092-1/13
Flange type: Threaded flange
Pressure rating flange: PN10/16
Material: Steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Clear filter      (4 of the 4 items displayed)
Threaded flange Steel Norm: EN 1092-1/13 DIN 2566 PN10/16 Internal thread (BSPP) 1.1/4" Threaded flange Steel Norm: EN 1092-1/13 DIN 2566 PN10/16 Internal thread (BSPP) 1.1/4" ERIKS Item #: 23814731
 
Please login to see prices
10 piece per package
Threaded flange Steel Norm: EN 1092-1/13 DIN 2566 PN10/16 DN20 Internal thread (BSPP) 3/4" Threaded flange Steel Norm: EN 1092-1/13 DIN 2566 PN10/16 DN20 Internal thread (BSPP) 3/4" ERIKS Item #: 23814729

Catalogue item no 1: 63004002

 
Please login to see prices
10 piece per package
Threaded flange Steel Norm: EN 1092-1/13 DIN 2566 PN10/16 DN40 Internal thread (BSPP) 6/4" Threaded flange Steel Norm: EN 1092-1/13 DIN 2566 PN10/16 DN40 Internal thread (BSPP) 6/4" ERIKS Item #: 23814732

Catalogue item no 1: 63004005

 
Please login to see prices
10 piece per package
Threaded flange Steel Norm: EN 1092-1/13 DIN 2566 PN10/16 DN65 Internal thread (BSPP) 2.1/2" Threaded flange Steel Norm: EN 1092-1/13 DIN 2566 PN10/16 DN65 Internal thread (BSPP) 2.1/2" ERIKS Item #: 23814734

Catalogue item no 1: 101051

 
Please login to see prices
10 piece per package
Stock item
Norm: EN 1092-1/13
Flange type: Threaded flange
Pressure rating flange: PN10/16
Material: Steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Clear filter      (4 of the 4 items displayed)