ProductPage

GF 3-piece coupling in ABS/brass Serie: 550 male thread

Product documents

Document Document type
Product overview

Stock item
Shape: 3-piece coupling
Material: ABS
External tube diameter of connection (mm)
Connection: Glued sleeve
Nominal inner diameter 2
Pressure rating: PN10
Connection 2: External thread (BSPT)
Clear filter      (6 of the 6 items displayed)
Sleeve union COOL-FIT ABS/brass metric - cylindrical external thread BSPT 729.550.906 PN10 20mm x 1/2" GF Sleeve union COOL-FIT ABS/brass metric - cylindrical external thread BSPT 729.550.906 PN10 20mm x 1/2" ERIKS Item #: 11279708
 
Price (Per piece):
€27.09
Sleeve union COOL-FIT ABS/brass metric - cylindrical external thread BSPT 729.550.907 PN10 25mm x 3/4" GF Sleeve union COOL-FIT ABS/brass metric - cylindrical external thread BSPT 729.550.907 PN10 25mm x 3/4" ERIKS Item #: 11279709
 
Price (Per piece):
€34.10
Sleeve union COOL-FIT ABS/brass metric - cylindrical external thread BSPT 729.550.908 PN10 32mm x 1" GF Sleeve union COOL-FIT ABS/brass metric - cylindrical external thread BSPT 729.550.908 PN10 32mm x 1" ERIKS Item #: 11279710
 
Price (Per piece):
€41.02
Sleeve union COOL-FIT ABS/brass metric - cylindrical external thread BSPT 729.550.909 PN10 40mm x 1.1/4" GF Sleeve union COOL-FIT ABS/brass metric - cylindrical external thread BSPT 729.550.909 PN10 40mm x 1.1/4" ERIKS Item #: 11279711
 
Price (Per piece):
€57.55
Sleeve union COOL-FIT ABS/brass metric - cylindrical external thread BSPT 729.550.910 PN10 50mm x 1.1/2" GF Sleeve union COOL-FIT ABS/brass metric - cylindrical external thread BSPT 729.550.910 PN10 50mm x 1.1/2" ERIKS Item #: 11279712
 
Price (Per piece):
€70.76
Sleeve union COOL-FIT ABS/brass metric - cylindrical external thread BSPT 729.550.911 PN10 63mm x 2" GF Sleeve union COOL-FIT ABS/brass metric - cylindrical external thread BSPT 729.550.911 PN10 63mm x 2" ERIKS Item #: 11279713
 
Price (Per piece):
€88.66
Stock item
Shape: 3-piece coupling
Material: ABS
External tube diameter of connection (mm)
Connection: Glued sleeve
Nominal inner diameter 2
Pressure rating: PN10
Connection 2: External thread (BSPT)
Clear filter      (6 of the 6 items displayed)