ProductPage

GF 3-piece coupling in ABS/malleable (GY) Serie: 530 PN10 Glued sleeve/External thread (BSPT)

Product documents

Document Document type
Product overview

Shape: 3-piece coupling
Material: ABS
External tube diameter of connection (mm)
Connection: Glued sleeve
Nominal inner diameter 2
Pressure rating: PN10
Connection 2: External thread (BSPT)
Clear filter      (6 of the 6 items displayed)
Sleeve union COOL-FIT ABS/malleable (GY) metric - cylindrical external thread BSPT 729.530.806 PN10 20mm x 1/2" GF Sleeve union COOL-FIT ABS/malleable (GY) metric - cylindrical external thread BSPT 729.530.806 PN10 20mm x 1/2" ERIKS Item #: 11170288
 
Price (Per piece):
€18.05
Sleeve union COOL-FIT ABS/malleable (GY) metric - cylindrical external thread BSPT 729.530.807 PN10 25mm x 3/4" GF Sleeve union COOL-FIT ABS/malleable (GY) metric - cylindrical external thread BSPT 729.530.807 PN10 25mm x 3/4" ERIKS Item #: 11170268
 
Price (Per piece):
€21.67
Sleeve union COOL-FIT ABS/malleable (GY) metric - cylindrical external thread BSPT 729.530.808 PN10 32mm x 1" GF Sleeve union COOL-FIT ABS/malleable (GY) metric - cylindrical external thread BSPT 729.530.808 PN10 32mm x 1" ERIKS Item #: 11170266
 
Price (Per piece):
€26.92
Sleeve union COOL-FIT ABS/malleable (GY) metric - cylindrical external thread BSPT 729.530.809 PN10 40mm x 1.1/4" GF Sleeve union COOL-FIT ABS/malleable (GY) metric - cylindrical external thread BSPT 729.530.809 PN10 40mm x 1.1/4" ERIKS Item #: 11290811
 
Price (Per piece):
€34.24
Sleeve union COOL-FIT ABS/malleable (GY) metric - cylindrical external thread BSPT 729.530.810 PN10 50mm x 1.1/2" GF Sleeve union COOL-FIT ABS/malleable (GY) metric - cylindrical external thread BSPT 729.530.810 PN10 50mm x 1.1/2" ERIKS Item #: 11170265
 
Price (Per piece):
€45.17
Sleeve union COOL-FIT ABS/malleable (GY) metric - cylindrical external thread BSPT 729.530.811 PN10 63mm x 2" GF Sleeve union COOL-FIT ABS/malleable (GY) metric - cylindrical external thread BSPT 729.530.811 PN10 63mm x 2" ERIKS Item #: 11170264
 
Price (Per piece):
€69.64
Shape: 3-piece coupling
Material: ABS
External tube diameter of connection (mm)
Connection: Glued sleeve
Nominal inner diameter 2
Pressure rating: PN10
Connection 2: External thread (BSPT)
Clear filter      (6 of the 6 items displayed)