ProductPage

GF 3-piece coupling in ABS/SS Serie: 540 PN10 Glued sleeve/External thread (BSPT)

Product documents

Document Document type
Product overview

Stock item
Shape: 3-piece coupling
Material: ABS
External tube diameter of connection (mm)
Connection: Glued sleeve
Nominal inner diameter 2
Pressure rating: PN10
Connection 2: External thread (BSPT)
Clear filter      (5 of the 5 items displayed)
Sleeve union COOL-FIT ABS/RVS metric - cylindrical external thread BSPT 729.540.706 PN10 20mm x 1/2" GF Sleeve union COOL-FIT ABS/RVS metric - cylindrical external thread BSPT 729.540.706 PN10 20mm x 1/2" ERIKS Item #: 11279978
 
Price (Per piece):
€57.95
Sleeve union COOL-FIT ABS/RVS metric - cylindrical external thread BSPT 729.540.707 PN10 25mm x 3/4" GF Sleeve union COOL-FIT ABS/RVS metric - cylindrical external thread BSPT 729.540.707 PN10 25mm x 3/4" ERIKS Item #: 11279979
 
Price (Per piece):
€61.54
Sleeve union COOL-FIT ABS/RVS metric - cylindrical external thread BSPT 729.540.708 PN10 32mm x 1" GF Sleeve union COOL-FIT ABS/RVS metric - cylindrical external thread BSPT 729.540.708 PN10 32mm x 1" ERIKS Item #: 11279980
 
Price (Per piece):
€70.04
Sleeve union COOL-FIT ABS/RVS metric - cylindrical external thread BSPT 729.540.709 PN10 40mm x 1.1/4" GF Sleeve union COOL-FIT ABS/RVS metric - cylindrical external thread BSPT 729.540.709 PN10 40mm x 1.1/4" ERIKS Item #: 11279981
 
Price (Per piece):
€98.86
Sleeve union COOL-FIT ABS/RVS metric - cylindrical external thread BSPT 729.540.710 PN10 50mm x 1.1/2" GF Sleeve union COOL-FIT ABS/RVS metric - cylindrical external thread BSPT 729.540.710 PN10 50mm x 1.1/2" ERIKS Item #: 11279983
 
Price (Per piece):
€111.94
Stock item
Shape: 3-piece coupling
Material: ABS
External tube diameter of connection (mm)
Connection: Glued sleeve
Nominal inner diameter 2
Pressure rating: PN10
Connection 2: External thread (BSPT)
Clear filter      (5 of the 5 items displayed)