ProductPage

GF 3-piece coupling in ABS/SS Serie: 545 PN10 - metric - butt weld

Product documents

Document Document type
Product overview

Shape: 3-piece coupling
Material: ABS
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN10
External tube diameter of connection 2 (mm)
Connection 2: Welded end
Clear filter      (6 of the 6 items displayed)
Sleeve union COOL-FIT ABS/RVS metric - weld end 729.545.506 PN10 20 / 21,3mm GF Sleeve union COOL-FIT ABS/RVS metric - weld end 729.545.506 PN10 20 / 21,3mm ERIKS Item #: 11279986
 
Price (Per piece):
€76.98
Sleeve union COOL-FIT ABS/RVS metric - weld end 729.545.507 PN10 25 / 26,9mm GF Sleeve union COOL-FIT ABS/RVS metric - weld end 729.545.507 PN10 25 / 26,9mm ERIKS Item #: 11279987
 
Price (Per piece):
€87.70
Sleeve union COOL-FIT ABS/RVS metric - weld end 729.545.508 PN10 32 / 33,7mm GF Sleeve union COOL-FIT ABS/RVS metric - weld end 729.545.508 PN10 32 / 33,7mm ERIKS Item #: 11279989
 
Price (Per piece):
€107.34
Sleeve union COOL-FIT ABS/RVS metric - weld end 729.545.509 PN10 40 / 42,7mm GF Sleeve union COOL-FIT ABS/RVS metric - weld end 729.545.509 PN10 40 / 42,7mm ERIKS Item #: 11279990
 
Price (Per piece):
€151.21
Sleeve union COOL-FIT ABS/RVS metric - weld end 729.545.510 PN10 50 / 48,3mm GF Sleeve union COOL-FIT ABS/RVS metric - weld end 729.545.510 PN10 50 / 48,3mm ERIKS Item #: 11279991
 
Price (Per piece):
€166.59
Sleeve union COOL-FIT ABS/RVS metric - weld end 729.545.511 PN10 63 / 60,3mm GF Sleeve union COOL-FIT ABS/RVS metric - weld end 729.545.511 PN10 63 / 60,3mm ERIKS Item #: 11279992
 
Price (Per piece):
€225.53
Shape: 3-piece coupling
Material: ABS
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN10
External tube diameter of connection 2 (mm)
Connection 2: Welded end
Clear filter      (6 of the 6 items displayed)