ProductPage

GF 3-Way ball valve Series: 543 ABS Horizontal Glued sleeve

Product documents

Document Document type
Product overview

Connection: Glued sleeve
Housing material: ABS
Construction type: 3-way
Housing construction: Horizontal
Nominal inner diameter: DN20
External tube diameter of connection (mm): 25
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (1 of the 1 items displayed)
3-Way ball valve Series: 543 ABS/PTFE/EPDM T-bore Handle Horizontal Glued sleeve 25mm DN20 GF 3-Way ball valve Series: 543 ABS/PTFE/EPDM T-bore Handle Horizontal Glued sleeve 25mm DN20 ERIKS Item #: 11957874
 
Price (Per piece):
€140.07
Connection: Glued sleeve
Housing material: ABS
Construction type: 3-way
Housing construction: Horizontal
Nominal inner diameter: DN20
External tube diameter of connection (mm): 25
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (1 of the 1 items displayed)