ProductPage

GF Ball valve Series: 546 ABS Glued sleeve PN10

Product documents

Document Document type
Product overview

Stock item
Connection: Glued sleeve
Housing material: ABS
Construction type: 2-way
Housing construction: 3-part
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (8 of the 8 items displayed)
Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 16mm DN10 GF Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 16mm DN10 ERIKS Item #: 11279813
 
Price (Per piece):
€71.39
Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 20mm DN15 GF Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 20mm DN15 ERIKS Item #: 11279814
 
Price (Per piece):
€71.39
Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 25mm DN20 GF Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 25mm DN20 ERIKS Item #: 11279815
 
Price (Per piece):
€86.46
Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 32mm DN25 GF Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 32mm DN25 ERIKS Item #: 11279817
 
Price (Per piece):
€104.83
Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 40mm DN32 GF Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 40mm DN32 ERIKS Item #: 11279818
 
Price (Per piece):
€132.60
Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 50mm DN40 GF Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 50mm DN40 ERIKS Item #: 11279819
 
Price (Per piece):
€169.31
Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 63mm DN50 GF Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 63mm DN50 ERIKS Item #: 11279820
 
Price (Per piece):
€211.71
Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 75mm DN65 GF Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 75mm DN65 ERIKS Item #: 11416385
 
Price (Per piece):
€486.30
Stock item
Connection: Glued sleeve
Housing material: ABS
Construction type: 2-way
Housing construction: 3-part
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (8 of the 8 items displayed)