ProductPage

GF Butterfly valve Series: 567 ABS/ABS Double-ecHandle Wafer type

Product documents

Document Document type
Product overview

Norm: EN (DIN)
Connection: Wafer type
Valve design: Double-eccentric
Housing material: ABS
Nominal inner diameter
Pressure rating: PN10
Pressure rating flange: PN10
Operation: Handle
Material liner: EPDM
Disk material: ABS
Clear filter      (7 of the 7 items displayed)
Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN50 GF Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN50 ERIKS Item #: 11383559
 
Price (Per piece):
€321.50
Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN65 GF Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN65 ERIKS Item #: 11383560
 
Price (Per piece):
€362.03
Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN80 GF Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN80 ERIKS Item #: 11383561
 
Price (Per piece):
€435.46
Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN100 GF Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN100 ERIKS Item #: 11383562
 
Price (Per piece):
€458.24
Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN125 GF Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN125 ERIKS Item #: 11383564
 
Price (Per piece):
€634.12
Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN150 GF Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN150 ERIKS Item #: 11383566
 
Price (Per piece):
€734.15
Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN200 GF Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN200 ERIKS Item #: 11383568
 
Price (Per piece):
€1,035.38
Norm: EN (DIN)
Connection: Wafer type
Valve design: Double-eccentric
Housing material: ABS
Nominal inner diameter
Pressure rating: PN10
Pressure rating flange: PN10
Operation: Handle
Material liner: EPDM
Disk material: ABS
Clear filter      (7 of the 7 items displayed)