ProductPage

DURAPIPE 3-way coupling in Airl-X® Serie: 31.217 male thread

Product documents

Document Document type
Product overview

Stock item
Shape: 3-piece coupling
Material: ABS AIRLINE-XTRA®
External tube diameter of connection (mm): 16
Connection: Glued sleeve
Nominal inner diameter 2: 3/8"
Pressure rating: PN12.5
Connection 2: External thread (BSPP)
Clear filter      (1 of the 1 items displayed)
Sleeve union Airl-X® 31.217.305 16x3/8"M DURAPIPE Sleeve union Airl-X® 31.217.305 16x3/8"M ERIKS Item #: 10046920
 
Price (Per piece):
€18.62
Stock item
Shape: 3-piece coupling
Material: ABS AIRLINE-XTRA®
External tube diameter of connection (mm): 16
Connection: Glued sleeve
Nominal inner diameter 2: 3/8"
Pressure rating: PN12.5
Connection 2: External thread (BSPP)
Clear filter      (1 of the 1 items displayed)