ProductPage

VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501

Product documents

Document Document type
Product overview

Slip-on flange made of 30% glass-fibre reinforced polypropylene with steel core.
Suitable for HDPE, PP-H, PP-R and PVDF welding collars.

Application

  • Can be used in combination with a welding neck collar and a flat seal
  • Suitable for socket weld fittings (up to 125 mm and butt weld fittings (from 160 mm)

Technical information
Execution
Tables
Stock item
Norm: EN 1092-1/02
Flange type: Transitional flange
Pressure rating flange: PN10
Material: PP with steel core
Nominal inner diameter
External tube diameter of connection (mm)
Clear filter      (19 of the 19 items displayed)
Page Size   
Next
Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN15 20mm VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN15 20mm ERIKS Item #: 10042805
 
Price (Per piece):
€11.20
Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN20 25mm VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN20 25mm ERIKS Item #: 10042806
 
Price (Per piece):
€12.70
Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN25 32mm VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN25 32mm ERIKS Item #: 10042807
 
Price (Per piece):
€20.95
Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN32 40mm VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN32 40mm ERIKS Item #: 10042808
 
Price (Per piece):
€19.30
Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN40 50mm VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN40 50mm ERIKS Item #: 10042809
 
Price (Per piece):
€22.90
Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN50 63mm VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN50 63mm ERIKS Item #: 10042810
 
Price (Per piece):
€28.90
Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN65 75mm VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN65 75mm ERIKS Item #: 10042811
 
Price (Per piece):
€38.10
Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN80 90mm VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN80 90mm ERIKS Item #: 10042812
 
Price (Per piece):
€53.10
Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN100 110mm VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN100 110mm ERIKS Item #: 10042813
 
Price (Per piece):
€71.52
Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN100 125mm VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN100 125mm ERIKS Item #: 10042814
 
Price (Per piece):
€65.90
Stock item
Norm: EN 1092-1/02
Flange type: Transitional flange
Pressure rating flange: PN10
Material: PP with steel core
Nominal inner diameter
External tube diameter of connection (mm)
Clear filter      (19 of the 19 items displayed)
Page Size   
Next