ProductPage

GF Transition flange Series: 701 PP, glass filled Black Norm: ASME

Product documents

Document Document type
Product overview

Norm: ASME
Flange type: Push-on flange
Pressure rating flange: Class 150
Material: PP, glass filled
Nominal inner diameter: 3"
Clear filter      (1 of the 1 items displayed)
Transition flange Series: 701 PP, glass filled Black Norm: ASME Class 150 3" GF Transition flange Series: 701 PP, glass filled Black Norm: ASME Class 150 3" ERIKS Item #: 11461752
 
Please login to see prices
Norm: ASME
Flange type: Push-on flange
Pressure rating flange: Class 150
Material: PP, glass filled
Nominal inner diameter: 3"
Clear filter      (1 of the 1 items displayed)