ProductPage

GF Reducer in PE-100 Serie: 900 SDR17

Product documents

Document Document type
Product overview

Shape: Reduction piece
Material: PE-100
External tube diameter of connection (mm): 160
Connection: Plastic welded end
Pressure rating: PN10
External tube diameter of connection 2 (mm): 140
Clear filter      (1 of the 1 items displayed)
Reducer PE-100 SDR17 753.900.831 160x140 GF Reducer PE-100 SDR17 753.900.831 160x140 ERIKS Item #: 12648136
 
Price (Per piece):
€102.74
Shape: Reduction piece
Material: PE-100
External tube diameter of connection (mm): 160
Connection: Plastic welded end
Pressure rating: PN10
External tube diameter of connection 2 (mm): 140
Clear filter      (1 of the 1 items displayed)