ProductPage

STRAUB Pipe coupling Series: Flex1 Type: 5524 Non pull-resistant Stainless steel/NBR

Product documents

Document Document type
Product Brochure 01 Straub product overview  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Non-tensile pipe couplings for all pipe materials. Depending on the opening, the couplings support a bending angle of 2° to 5° and axial movement of 5 mm. When installing, the locking screws must be tightened to the correct torque. The torque is specified on the coupling.

Field of application

  • Water distribution
  • Gas pipelines
  • Cooling water
Features
  • Flexible pipe coupling
  • Suitable for both plastic and metal pipes
  • Compensation of changes in length

Tables
Shape: Non pull-resistant
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: NBR
Suitable for pipe material: Metal/plastic
Material quality: 1.4571
Pressure rating: PN16
Clear filter      (6 of the 6 items displayed)
Pipe coupling Series: Flex1 Type: 5524 Non pull-resistant Stainless steel/NBR PN16 48.3mm-48.3mm Length: 75mm STRAUB Pipe coupling Series: Flex1 Type: 5524 Non pull-resistant Stainless steel/NBR PN16 48.3mm-48.3mm Length: 75mm ERIKS Item #: 11813703
 
Price (Per piece):
€109.50
Pipe coupling Series: Flex1 Type: 5524 Non pull-resistant Stainless steel/NBR PN16 76.1mm-76.1mm Length: 94mm STRAUB Pipe coupling Series: Flex1 Type: 5524 Non pull-resistant Stainless steel/NBR PN16 76.1mm-76.1mm Length: 94mm ERIKS Item #: 11813705
 
Price (Per piece):
€135.50
Pipe coupling Series: Flex1 Type: 5524 Non pull-resistant Stainless steel/NBR PN16 88.9mm-88.9mm Length: 94mm STRAUB Pipe coupling Series: Flex1 Type: 5524 Non pull-resistant Stainless steel/NBR PN16 88.9mm-88.9mm Length: 94mm ERIKS Item #: 11813707
 
Price (Per piece):
€138.00
Pipe coupling Series: Flex1 Type: 5524 Non pull-resistant Stainless steel/NBR PN16 114.3mm-114.3mm Length: 94mm STRAUB Pipe coupling Series: Flex1 Type: 5524 Non pull-resistant Stainless steel/NBR PN16 114.3mm-114.3mm Length: 94mm ERIKS Item #: 11813710
 
Price (Per piece):
€146.00
Pipe coupling Series: Flex1 Type: 5524 Non pull-resistant Stainless steel/NBR PN16 139.7mm-139.7mm Length: 107mm STRAUB Pipe coupling Series: Flex1 Type: 5524 Non pull-resistant Stainless steel/NBR PN16 139.7mm-139.7mm Length: 107mm ERIKS Item #: 11813712
 
Price (Per piece):
€254.50
Pipe coupling Series: Flex1 Type: 5524 Non pull-resistant Stainless steel/NBR PN16 168.3mm-168.3mm Length: 107mm STRAUB Pipe coupling Series: Flex1 Type: 5524 Non pull-resistant Stainless steel/NBR PN16 168.3mm-168.3mm Length: 107mm ERIKS Item #: 11813714
 
Price (Per piece):
€213.50
Shape: Non pull-resistant
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: NBR
Suitable for pipe material: Metal/plastic
Material quality: 1.4571
Pressure rating: PN16
Clear filter      (6 of the 6 items displayed)