STRAUB Pipe coupling Series: GRIP-L Type: 5512 Extraction proof Stainless steel/EPDM
Product documents
Document | Document type |
---|---|
Product Brochure 01 | Straub product overview (PDF) |
Product Certificate | Bureau Veritas (BV) (PDF) |
Product Manual | Installation Operation Manual (PDF) |
Product overview |
Tensile pipe coupling for metal pipes. Lighter version for additional weight savings. Depending on the opening, the couplings support a bending angle of 2° to 5°. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling.
Field of application
- Machinery rooms
- Mechanical and apparatus engineering
- Transport lines
- Tensile pipe coupling
- Suitable for metal pipes
Tables
STRAUB
Pipe coupling Series: GRIP-L Type: 5512 Extraction proof Stainless steel/EPDM PN10 219.1mm-219.1mm Length: 142mm
ERIKS Item #: 11813614
Catalogue item no 1: EC0551202192E22 |
Price (Per piece):
€478.80
|
||
STRAUB
Pipe coupling Series: GRIP-L Type: 5512 Extraction proof Stainless steel/EPDM PN3 323.9mm-323.9mm Length: 141mm
ERIKS Item #: 11813615
|
Price (Per piece):
€923.00
|