ProductPage

STRAUB Pipe coupling Series: GRIP-L Type: 5513 Extraction proof Stainless steel/NBR

Product documents

Document Document type
Product Brochure 01 Straub product overview  (PDF)
Product Certificate Bureau Veritas (BV)  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Tensile pipe coupling for metal pipes. Lighter version for additional weight savings. Depending on the opening, the couplings support a bending angle of 2° to 5°. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling.

Field of application

  • Machinery rooms
  • Mechanical and apparatus engineering
  • Transport lines
Features
  • Tensile pipe coupling
  • Suitable for metal pipes

Tables
Shape: Extraction proof
Housing material: Stainless steel
External tube diameter of connection (mm): 219.1
External tube diameter of connection 2 (mm): 219.1
Sleeve material: NBR
Suitable for pipe material: Metal
Material quality: 1.4571
Pressure rating: PN10
Clear filter      (1 of the 1 items displayed)
Pipe coupling Series: GRIP-L Type: 5513 Extraction proof Stainless steel/NBR PN10 219.1mm-219.1mm Length: 142mm STRAUB Pipe coupling Series: GRIP-L Type: 5513 Extraction proof Stainless steel/NBR PN10 219.1mm-219.1mm Length: 142mm ERIKS Item #: 11813638
 
Price (Per piece):
€577.00
Shape: Extraction proof
Housing material: Stainless steel
External tube diameter of connection (mm): 219.1
External tube diameter of connection 2 (mm): 219.1
Sleeve material: NBR
Suitable for pipe material: Metal
Material quality: 1.4571
Pressure rating: PN10
Clear filter      (1 of the 1 items displayed)