ProductPage

STRAUB Pipe coupling Series: GRIP Type: 5513 Extraction proof Stainless steel/NBR

Product documents

Document Document type
Product Brochure 01 Straub product overview  (PDF)
Product Certificate Bureau Veritas (BV)  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Tensile pipe coupling for metal pipes. Lighter version for additional weight savings. Depending on the opening, the couplings support a bending angle of 2° to 5°. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling.

Field of application

  • Machinery rooms
  • Mechanical and apparatus engineering
  • Transport lines
Features
  • Tensile pipe coupling
  • Suitable for metal pipes

Stock item
Shape: Extraction proof
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: NBR
Suitable for pipe material: Metal
Material quality: 1.4571
Pressure rating: PN16
Clear filter      (49 of the 49 items displayed)
Page Size   
Next
Pipe coupling Series: GRIP Type: 5513 Extraction proof Stainless steel/NBR PN16 26.9mm-26.9mm Length: 46.5mm STRAUB Pipe coupling Series: GRIP Type: 5513 Extraction proof Stainless steel/NBR PN16 26.9mm-26.9mm Length: 46.5mm ERIKS Item #: 13454461
 
Price (Per piece):
€92.90
Pipe coupling Series: GRIP-FF Type: 5513 Extraction proof Stainless steel/NBR PN16 26.9mm-26.9mm Length: 75mm STRAUB Pipe coupling Series: GRIP-FF Type: 5513 Extraction proof Stainless steel/NBR PN16 26.9mm-26.9mm Length: 75mm ERIKS Item #: 13454433
 
Price (Per piece):
€200.50
Pipe coupling Series: GRIP Type: 5513 Extraction proof Stainless steel/NBR PN16 30mm-30mm Length: 46.5mm STRAUB Pipe coupling Series: GRIP Type: 5513 Extraction proof Stainless steel/NBR PN16 30mm-30mm Length: 46.5mm ERIKS Item #: 13454462
 
Price (Per piece):
€90.00
Pipe coupling Series: GRIP-FF Type: 5513 Extraction proof Stainless steel/NBR PN16 30mm-30mm Length: 67mm STRAUB Pipe coupling Series: GRIP-FF Type: 5513 Extraction proof Stainless steel/NBR PN16 30mm-30mm Length: 67mm ERIKS Item #: 13454434
 
Price (Per piece):
€200.50
Pipe coupling Series: GRIP-FF Type: 5513 Extraction proof Stainless steel/NBR PN16 33.7mm-33.7mm Length: 67mm STRAUB Pipe coupling Series: GRIP-FF Type: 5513 Extraction proof Stainless steel/NBR PN16 33.7mm-33.7mm Length: 67mm ERIKS Item #: 13454435
 
Price (Per piece):
€200.50
Pipe coupling Series: GRIP Type: 5513 Extraction proof Stainless steel/NBR PN16 33.7mm-33.7mm Length: 46.5mm STRAUB Pipe coupling Series: GRIP Type: 5513 Extraction proof Stainless steel/NBR PN16 33.7mm-33.7mm Length: 46.5mm ERIKS Item #: 13454463
 
Price (Per piece):
€93.90
Pipe coupling Series: GRIP Type: 5513 Extraction proof Stainless steel/NBR PN16 38mm-38mm Length: 46.5mm STRAUB Pipe coupling Series: GRIP Type: 5513 Extraction proof Stainless steel/NBR PN16 38mm-38mm Length: 46.5mm ERIKS Item #: 13454464
 
Price (Per piece):
€107.00
Pipe coupling Series: GRIP-FF Type: 5513 Extraction proof Stainless steel/NBR PN16 38mm-38mm Length: 71mm STRAUB Pipe coupling Series: GRIP-FF Type: 5513 Extraction proof Stainless steel/NBR PN16 38mm-38mm Length: 71mm ERIKS Item #: 13454436
 
Price (Per piece):
€202.50
Pipe coupling Series: GRIP-FF Type: 5513 Extraction proof Stainless steel/NBR PN16 42.4mm-42.4mm Length: 71mm STRAUB Pipe coupling Series: GRIP-FF Type: 5513 Extraction proof Stainless steel/NBR PN16 42.4mm-42.4mm Length: 71mm ERIKS Item #: 13454437
 
Price (Per piece):
€202.50
Pipe coupling Series: GRIP Type: 5513 Extraction proof Stainless steel/NBR PN16 42.4mm-42.4mm Length: 46.5mm STRAUB Pipe coupling Series: GRIP Type: 5513 Extraction proof Stainless steel/NBR PN16 42.4mm-42.4mm Length: 46.5mm ERIKS Item #: 13454465
 
Price (Per piece):
€112.50
Stock item
Shape: Extraction proof
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: NBR
Suitable for pipe material: Metal
Material quality: 1.4571
Pressure rating: PN16
Clear filter      (49 of the 49 items displayed)
Page Size   
Next