ProductPage

STRAUB Pipe coupling Series: Plast-Grip Type: 5517 Extraction proof Stainless steel/EPDM

Product documents

Document Document type
Product Brochure 01 Straub product overview  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Tensile couplings for plastic pipes. Depending on the opening, the couplings support a bending angle of 4° to 5°. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling. In pipes made of PE or other soft thermoplastics, it is necessary to use a support ring.

Field of application

  • Ballast systems
  • Mechanical and apparatus engineering
  • Water distribution
Features
  • Tensile pipe coupling
  • Suitable for plastic pipes
  • Use a support ring with soft thermoplastics

Tables
Shape: Extraction proof
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: EPDM
Suitable for pipe material: Plastic
Material quality: 1.4301
Pressure rating: PN16
Clear filter      (4 of the 4 items displayed)
Pipe coupling Series: Plast-Grip Type: 5517 Extraction proof Stainless steel/EPDM PN16 50mm-50mm Length: 61mm STRAUB Pipe coupling Series: Plast-Grip Type: 5517 Extraction proof Stainless steel/EPDM PN16 50mm-50mm Length: 61mm ERIKS Item #: 11813679
 
Price (Per piece):
€327.50
Pipe coupling Series: Plast-Grip Type: 5517 Extraction proof Stainless steel/EPDM PN16 75mm-75mm Length: 94mm STRAUB Pipe coupling Series: Plast-Grip Type: 5517 Extraction proof Stainless steel/EPDM PN16 75mm-75mm Length: 94mm ERIKS Item #: 11813681
 
Price (Per piece):
€398.50
Pipe coupling Series: Plast-Grip Type: 5517 Extraction proof Stainless steel/EPDM PN16 90mm-90mm Length: 94mm STRAUB Pipe coupling Series: Plast-Grip Type: 5517 Extraction proof Stainless steel/EPDM PN16 90mm-90mm Length: 94mm ERIKS Item #: 11813682
 
Price (Per piece):
€431.50
Pipe coupling Series: Plast-Grip Type: 5517 Extraction proof Stainless steel/EPDM PN16 110mm-110mm Length: 94mm STRAUB Pipe coupling Series: Plast-Grip Type: 5517 Extraction proof Stainless steel/EPDM PN16 110mm-110mm Length: 94mm ERIKS Item #: 11813683
 
Price (Per piece):
€479.50
Shape: Extraction proof
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: EPDM
Suitable for pipe material: Plastic
Material quality: 1.4301
Pressure rating: PN16
Clear filter      (4 of the 4 items displayed)