ProductPage

Pipe PP

Product documents

Document Document type
Product overview

Stock item
Material: PP
Outer pipe diameter (mm)
Wall thickness (mm)
Pressure rating
Pressure rating product: PN6/10
Length (m): 5
Diffusion-tight: No
Clear filter      (30 of the 30 items displayed)
Page Size   
Next
Pipe PP PN10 Length: 5m 12mmx1.8mm Pipe PP PN10 Length: 5m 12mmx1.8mm ERIKS Item #: 10047985
 
Price (Per meter):
€0.67
5 meter per package
Pipe PP PN10 Length: 5m 20mmx1.9mm Pipe PP PN10 Length: 5m 20mmx1.9mm ERIKS Item #: 10047913
 
Price (Per meter):
€1.34
5 meter per package
Pipe PP PN6 Length: 5m 25mmx1.8mm Pipe PP PN6 Length: 5m 25mmx1.8mm ERIKS Item #: 10047981
 
Price (Per meter):
€1.49
5 meter per package
Pipe PP PN10 Length: 5m 25mmx2.3mm Pipe PP PN10 Length: 5m 25mmx2.3mm ERIKS Item #: 10047914
 
Price (Per meter):
€1.91
5 meter per package
Pipe PP PN10 Length: 5m 32mmx2.9mm Pipe PP PN10 Length: 5m 32mmx2.9mm ERIKS Item #: 10047915
 
Price (Per meter):
€2.94
5 meter per package
Pipe PP PN6 Length: 5m 40mmx2.3mm Pipe PP PN6 Length: 5m 40mmx2.3mm ERIKS Item #: 10047983
 
Price (Per meter):
€3.04
5 meter per package
Pipe PP PN10 Length: 5m 40mmx3.7mm Pipe PP PN10 Length: 5m 40mmx3.7mm ERIKS Item #: 10047916
 
Price (Per meter):
€4.69
5 meter per package
Pipe PP PN6 Length: 5m 50mmx2.9mm Pipe PP PN6 Length: 5m 50mmx2.9mm ERIKS Item #: 10047984
 
Price (Per meter):
€4.79
5 meter per package
Pipe PP PN10 Length: 5m 50mmx4.6mm Pipe PP PN10 Length: 5m 50mmx4.6mm ERIKS Item #: 10047917
 
Price (Per meter):
€7.11
5 meter per package
Pipe PP PN6 Length: 5m 63mmx3.6mm Pipe PP PN6 Length: 5m 63mmx3.6mm ERIKS Item #: 10047918
 
Price (Per meter):
€7.36
5 meter per package
Stock item
Material: PP
Outer pipe diameter (mm)
Wall thickness (mm)
Pressure rating
Pressure rating product: PN6/10
Length (m): 5
Diffusion-tight: No
Clear filter      (30 of the 30 items displayed)
Page Size   
Next