ProductPage

GF Ball check valve Series: 561 PP-H Silicone-free Plastic welded sleeve PN10

Product documents

Document Document type
Product overview

Connection: Plastic welded sleeve
Housing material: PP-H
Construction type: Straight
External tube diameter of connection (mm): 50
Pressure rating: PN10
Silicone-free: Yes
Valve shape: Ball
Sealing: EPDM
Clear filter      (1 of the 1 items displayed)
Ball check valve Series: 561 PP-H/EPDM Ball Straight Silicone-free PN10 Plastic welded sleeve 50mm GF Ball check valve Series: 561 PP-H/EPDM Ball Straight Silicone-free PN10 Plastic welded sleeve 50mm ERIKS Item #: 12336716
 
Price (Per piece):
€166.11
Connection: Plastic welded sleeve
Housing material: PP-H
Construction type: Straight
External tube diameter of connection (mm): 50
Pressure rating: PN10
Silicone-free: Yes
Valve shape: Ball
Sealing: EPDM
Clear filter      (1 of the 1 items displayed)