ProductPage

GF Ball check valve Series: 562 PP-H Silicone-free Plastic welded sleeve PN10

Product documents

Document Document type
Product overview

Connection: Plastic welded sleeve
Housing material: PP-H
Construction type: Straight
External tube diameter of connection (mm): 32
Pressure rating: PN10
Silicone-free: Yes
Valve shape: Ball
Sealing: EPDM
Clear filter      (1 of the 1 items displayed)
Ball check valve Series: 562 PP-H/EPDM Ball With spring Straight Silicone-free PN10 Plastic welded sleeve 32mm GF Ball check valve Series: 562 PP-H/EPDM Ball With spring Straight Silicone-free PN10 Plastic welded sleeve 32mm ERIKS Item #: 12583391
 
Price (Per piece):
€139.73
Connection: Plastic welded sleeve
Housing material: PP-H
Construction type: Straight
External tube diameter of connection (mm): 32
Pressure rating: PN10
Silicone-free: Yes
Valve shape: Ball
Sealing: EPDM
Clear filter      (1 of the 1 items displayed)