ProductPage

ASAHI Ball valve Series: 21 Type: 3726 PP Internal thread (BSPP) PN10

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Stock item
Connection: Internal thread (BSPP)
Housing material: PP
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (7 of the 7 items displayed)
Ball valve Series: 21 Type: 3726 PP/PTFE/EPDM Full bore Handle PN10 Internal thread (BSPP) 3/8" (10) ASAHI Ball valve Series: 21 Type: 3726 PP/PTFE/EPDM Full bore Handle PN10 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 12478834
 
Price (Per piece):
€59.71
Ball valve Series: 21 Type: 3726 PP/PTFE/EPDM Full bore Handle PN10 Internal thread (BSPP) 1/2" (15) ASAHI Ball valve Series: 21 Type: 3726 PP/PTFE/EPDM Full bore Handle PN10 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 12478835
 
Price (Per piece):
€73.59
Ball valve Series: 21 Type: 3726 PP/PTFE/EPDM Full bore Handle PN10 Internal thread (BSPP) 3/4" (20) ASAHI Ball valve Series: 21 Type: 3726 PP/PTFE/EPDM Full bore Handle PN10 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 12478837
 
Price (Per piece):
€79.18
Ball valve Series: 21 Type: 3726 PP/PTFE/EPDM Full bore Handle PN10 Internal thread (BSPP) 1" (25) ASAHI Ball valve Series: 21 Type: 3726 PP/PTFE/EPDM Full bore Handle PN10 Internal thread (BSPP) 1" (25) ERIKS Item #: 12478838
 
Price (Per piece):
€92.24
Ball valve Series: 21 Type: 3726 PP/PTFE/EPDM Full bore Handle PN10 Internal thread (BSPP) 1.1/4" (32) ASAHI Ball valve Series: 21 Type: 3726 PP/PTFE/EPDM Full bore Handle PN10 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 12478839
 
Price (Per piece):
€124.61
Ball valve Series: 21 Type: 3726 PP/PTFE/EPDM Full bore Handle PN10 Internal thread (BSPP) 1.1/2" (40) ASAHI Ball valve Series: 21 Type: 3726 PP/PTFE/EPDM Full bore Handle PN10 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 12478840
 
Price (Per piece):
€163.22
Ball valve Series: 21 Type: 3726 PP/PTFE/EPDM Full bore Handle PN10 Internal thread (BSPP) 2" (50) ASAHI Ball valve Series: 21 Type: 3726 PP/PTFE/EPDM Full bore Handle PN10 Internal thread (BSPP) 2" (50) ERIKS Item #: 12478841
 
Price (Per piece):
€205.34
Stock item
Connection: Internal thread (BSPP)
Housing material: PP
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (7 of the 7 items displayed)