ProductPage

GF Ball valve Series: 546 PP-H/PE Plastic welded end long PN10

Product documents

Document Document type
Product overview

Connection: Plastic welded end long
Housing material
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Seat material: PTFE
Secondary spindle seal material
Clear filter      (8 of the 8 items displayed)
Ball valve Series: 546 PP/PE/PTFE/EPDM PN10 Plastic welded end long 20mm DN15 GF Ball valve Series: 546 PP/PE/PTFE/EPDM PN10 Plastic welded end long 20mm DN15 ERIKS Item #: 11605434
 
Please login to see prices
Ball valve Series: 546 PP/PE/PTFE/EPDM PN10 Plastic welded end long 25mm DN20 GF Ball valve Series: 546 PP/PE/PTFE/EPDM PN10 Plastic welded end long 25mm DN20 ERIKS Item #: 11612617
 
Please login to see prices
Ball valve Series: 546 PP/PE/PTFE/EPDM PN10 Plastic welded end long 32mm DN25 GF Ball valve Series: 546 PP/PE/PTFE/EPDM PN10 Plastic welded end long 32mm DN25 ERIKS Item #: 11403680
 
Please login to see prices
Ball valve Series: 546 PP/PE/PTFE/EPDM PN10 Plastic welded end long 40mm DN32 GF Ball valve Series: 546 PP/PE/PTFE/EPDM PN10 Plastic welded end long 40mm DN32 ERIKS Item #: 11546679
 
Please login to see prices
Ball valve Series: 546 PP/PE/PTFE/EPDM PN10 Plastic welded end long 75mm DN65 GF Ball valve Series: 546 PP/PE/PTFE/EPDM PN10 Plastic welded end long 75mm DN65 ERIKS Item #: 11515187
 
Price (Per piece):
€621.08
Ball valve Series: 546 PP/PE/PTFE/EPDM PN10 Plastic welded end long 90mm DN80 GF Ball valve Series: 546 PP/PE/PTFE/EPDM PN10 Plastic welded end long 90mm DN80 ERIKS Item #: 11968953
 
Price (Per piece):
€775.96
Ball valve Series: 546 PP-H/PE/PTFE/FPM (FKM) PN10 Plastic welded end long 32mm DN25 GF Ball valve Series: 546 PP-H/PE/PTFE/FPM (FKM) PN10 Plastic welded end long 32mm DN25 ERIKS Item #: 12103010
 
Please login to see prices
Ball valve Series: 546 PP-H/PE/PTFE/FPM (FKM) PN10 Plastic welded end long 63mm DN50 GF Ball valve Series: 546 PP-H/PE/PTFE/FPM (FKM) PN10 Plastic welded end long 63mm DN50 ERIKS Item #: 12450541
 
Price (Per piece):
€321.05
Connection: Plastic welded end long
Housing material
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Seat material: PTFE
Secondary spindle seal material
Clear filter      (8 of the 8 items displayed)