ProductPage

GF Ball valve Series: 546 PP-H/PE Plastic welded end PN6/10

Product documents

Document Document type
Product overview

Connection: Plastic welded end
Housing material: PP-H/PE
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating
Face to Face length (mm): 191
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (2 of the 2 items displayed)
Ball valve Series: 0492 04 13 64 PP-H/PE/PTFE/EPDM Handle PN10 Plastic welded end 50mm DN40 GF Ball valve Series: 0492 04 13 64 PP-H/PE/PTFE/EPDM Handle PN10 Plastic welded end 50mm DN40 ERIKS Item #: 11291128
 
Price (Per piece):
€198.46
Ball valve Series: 4020 60 00WP2 PP-H/PE/PTFE/EPDM Handle PN6 Plastic welded end 63mm DN50 GF Ball valve Series: 4020 60 00WP2 PP-H/PE/PTFE/EPDM Handle PN6 Plastic welded end 63mm DN50 ERIKS Item #: 11329409
 
Please login to see prices
Connection: Plastic welded end
Housing material: PP-H/PE
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating
Face to Face length (mm): 191
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (2 of the 2 items displayed)