ProductPage

GF Ball valve Series: 546 PP-H/PE Plastic welded sleeve PN10

Product documents

Document Document type
Product overview

Connection: Plastic welded sleeve
Housing material: PP-H/PE
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material
Clear filter      (4 of the 4 items displayed)
Ball valve Series: 546 PP-H/PE/PTFE/FPM (FKM) Full bore Handle PN10 Plastic welded sleeve 32mm DN25 GF Ball valve Series: 546 PP-H/PE/PTFE/FPM (FKM) Full bore Handle PN10 Plastic welded sleeve 32mm DN25 ERIKS Item #: 11308610
 
Price (Per piece):
€141.82
Ball valve Series: 546 PP-H/PE/PTFE/EPDM Full bore Handle PN10 Plastic welded sleeve 40mm DN32 GF Ball valve Series: 546 PP-H/PE/PTFE/EPDM Full bore Handle PN10 Plastic welded sleeve 40mm DN32 ERIKS Item #: 11291101
 
Price (Per piece):
€145.18
Ball valve Series: 546 PP-H/PE/PTFE/EPDM Full bore Handle PN10 Plastic welded sleeve 50mm DN40 GF Ball valve Series: 546 PP-H/PE/PTFE/EPDM Full bore Handle PN10 Plastic welded sleeve 50mm DN40 ERIKS Item #: 11291102
 
Price (Per piece):
€189.13
Ball valve Series: 546 PP-H/PE/PTFE/FPM (FKM) Full bore Handle PN10 Plastic welded sleeve 50mm DN40 GF Ball valve Series: 546 PP-H/PE/PTFE/FPM (FKM) Full bore Handle PN10 Plastic welded sleeve 50mm DN40 ERIKS Item #: 11308609
 
Price (Per piece):
€233.65
Connection: Plastic welded sleeve
Housing material: PP-H/PE
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material
Clear filter      (4 of the 4 items displayed)