ProductPage

GF Ball valve Series: 546 PP-H Plastic welded end PN10

Product documents

Document Document type
Product overview

Stock item
Connection: Plastic welded end
Housing material: PP-H
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Plastic welded end 16mm DN10 GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Plastic welded end 16mm DN10 ERIKS Item #: 11290998
 
Price (Per piece):
€83.81
Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Handle PN10 Plastic welded end 16mm DN10 GF Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Handle PN10 Plastic welded end 16mm DN10 ERIKS Item #: 11291055
 
Price (Per piece):
€103.90
Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Plastic welded end 20mm DN15 GF Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Plastic welded end 20mm DN15 ERIKS Item #: 11291086
 
Price (Per piece):
€101.47
Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Plastic welded end 20mm DN15 GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Plastic welded end 20mm DN15 ERIKS Item #: 11290999
 
Price (Per piece):
€87.17
Ball valve Series: 546 PP-H/PTFE/EPDM Full bore Handle PN10 Plastic welded end 20mm DN15 GF Ball valve Series: 546 PP-H/PTFE/EPDM Full bore Handle PN10 Plastic welded end 20mm DN15 ERIKS Item #: 11291070
 
Price (Per piece):
€83.81
Ball valve Series: 546 PP-H/PTFE/EPDM Full bore Handle PN10 Plastic welded end 25mm DN20 GF Ball valve Series: 546 PP-H/PTFE/EPDM Full bore Handle PN10 Plastic welded end 25mm DN20 ERIKS Item #: 11291071
 
Price (Per piece):
€100.05
Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Plastic welded end 25mm DN20 GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Plastic welded end 25mm DN20 ERIKS Item #: 11291000
 
Price (Per piece):
€100.05
Ball valve Series: 546 PP-H/PTFE/EPDM Full bore Handle PN10 Plastic welded end 32mm DN25 GF Ball valve Series: 546 PP-H/PTFE/EPDM Full bore Handle PN10 Plastic welded end 32mm DN25 ERIKS Item #: 11291072
 
Price (Per piece):
€123.68
Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Plastic welded end 32mm DN25 GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Plastic welded end 32mm DN25 ERIKS Item #: 11291001
 
Price (Per piece):
€123.68
Ball valve Series: 546 PP-H/PTFE/EPDM Full bore Handle PN10 Plastic welded end 40mm DN32 GF Ball valve Series: 546 PP-H/PTFE/EPDM Full bore Handle PN10 Plastic welded end 40mm DN32 ERIKS Item #: 11291083
 
Price (Per piece):
€152.88
Stock item
Connection: Plastic welded end
Housing material: PP-H
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material
Clear filter      (16 of the 16 items displayed)
Page Size   
Next