ProductPage

GF Ball valve Series: 546 PP-H Push-on flange PN10

Product documents

Document Document type
Product overview

Connection: Push-on flange
Housing material: PP-H
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material
Clear filter      (6 of the 6 items displayed)
Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Push-on flange 75mm DN65 GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Push-on flange 75mm DN65 ERIKS Item #: 11462445
 
Price (Per piece):
€697.43
Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Handle PN10 Push-on flange 75mm DN65 GF Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Handle PN10 Push-on flange 75mm DN65 ERIKS Item #: 11487476
 
Price (Per piece):
€806.64
Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Push-on flange 90mm DN80 GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Push-on flange 90mm DN80 ERIKS Item #: 11444777
 
Please login to see prices
Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Handle PN10 Push-on flange 90mm DN80 GF Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Handle PN10 Push-on flange 90mm DN80 ERIKS Item #: 11538327
 
Price (Per piece):
€1,012.05
Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Push-on flange 110mm DN100 GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Push-on flange 110mm DN100 ERIKS Item #: 11470017
 
Price (Per piece):
€1,067.67
Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Handle PN10 Push-on flange 110mm DN100 GF Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Handle PN10 Push-on flange 110mm DN100 ERIKS Item #: 11446977
 
Price (Per piece):
€1,231.94
Connection: Push-on flange
Housing material: PP-H
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material
Clear filter      (6 of the 6 items displayed)