ProductPage

GF Ball valve Series: 546 PP-H Silicone-free Plastic welded end PN10

Product documents

Document Document type
Product overview

Connection: Plastic welded end
Housing material: PP-H
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Silicone-free: Yes
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (2 of the 2 items displayed)
Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded end 25mm DN20 GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded end 25mm DN20 ERIKS Item #: 11517400
 
Price (Per piece):
€116.26
Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded end 32mm DN25 GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded end 32mm DN25 ERIKS Item #: 11447499
 
Price (Per piece):
€143.49
Connection: Plastic welded end
Housing material: PP-H
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Silicone-free: Yes
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (2 of the 2 items displayed)