ProductPage

GF Ball valve Series: 546 PP-H Silicone-free Plastic welded sleeve PN10

Product documents

Document Document type
Product overview

Connection: Plastic welded sleeve
Housing material: PP-H
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Silicone-free: Yes
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (5 of the 5 items displayed)
Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded sleeve 20mm DN15 GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded sleeve 20mm DN15 ERIKS Item #: 11308650
 
Price (Per piece):
€93.22
Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded sleeve 25mm DN20 GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded sleeve 25mm DN20 ERIKS Item #: 11458346
 
Price (Per piece):
€110.76
Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded sleeve 32mm DN25 GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded sleeve 32mm DN25 ERIKS Item #: 11308630
 
Price (Per piece):
€135.74
Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded sleeve 40mm DN32 GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded sleeve 40mm DN32 ERIKS Item #: 12583396
 
Price (Per piece):
€170.17
Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded sleeve 50mm DN40 GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded sleeve 50mm DN40 ERIKS Item #: 11308629
 
Price (Per piece):
€212.47
Connection: Plastic welded sleeve
Housing material: PP-H
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Silicone-free: Yes
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (5 of the 5 items displayed)