ProductPage

FIP Ball valve Series: VKDIM PP-H Plastic welded sleeve PN10

Product documents

Document Document type
Product overview

Connection: Plastic welded sleeve
Housing material: PP-H
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material
Clear filter      (4 of the 4 items displayed)
Ball valve Series: VKDIM PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Plastic welded sleeve 20mm DN15 FIP Ball valve Series: VKDIM PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Plastic welded sleeve 20mm DN15 ERIKS Item #: 10055199
 
Price (Per piece):
€84.90
Ball valve Series: VKDIM PP-H/PTFE/EPDM Full bore Handle PN10 Plastic welded sleeve 25mm DN20 FIP Ball valve Series: VKDIM PP-H/PTFE/EPDM Full bore Handle PN10 Plastic welded sleeve 25mm DN20 ERIKS Item #: 10055191
 
Price (Per piece):
€83.10
Ball valve Series: VKDIM PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Plastic welded sleeve 25mm DN20 FIP Ball valve Series: VKDIM PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Plastic welded sleeve 25mm DN20 ERIKS Item #: 10055200
 
Price (Per piece):
€98.40
Ball valve Series: VKDIM PP-H/PTFE/EPDM Full bore Handle PN10 Plastic welded sleeve 32mm DN25 FIP Ball valve Series: VKDIM PP-H/PTFE/EPDM Full bore Handle PN10 Plastic welded sleeve 32mm DN25 ERIKS Item #: 10055192
 
Price (Per piece):
€101.00
Connection: Plastic welded sleeve
Housing material: PP-H
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material
Clear filter      (4 of the 4 items displayed)