ProductPage

ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP Handle Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Stock item
Norm: EN (DIN)
Connection: Wafer type
Valve design: Centric
Housing material: PP
Nominal inner diameter
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Material liner
Disk material: PP
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN40 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN40 ERIKS Item #: 12478862
 
Price (Per piece):
€495.50
Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN50 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN50 ERIKS Item #: 11455723
 
Price (Per piece):
€510.12
Butterfly valve Series: 57 Type: 3743 PP/PP/FPM (FKM) Centric Handle PN10 Wafer type DN50 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/FPM (FKM) Centric Handle PN10 Wafer type DN50 ERIKS Item #: 12150794
 
Price (Per piece):
€507.02
Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN65 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN65 ERIKS Item #: 12079117

Catalogue item no 1: EC037430065L332

 
Price (Per piece):
€503.33
Butterfly valve Series: 57 Type: 3743 PP/PP/FPM (FKM) Centric Handle PN10 Wafer type DN65 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/FPM (FKM) Centric Handle PN10 Wafer type DN65 ERIKS Item #: 13248788
 
Price (Per piece):
€648.18
Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN80 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN80 ERIKS Item #: 11455727
 
Price (Per piece):
€557.04
Butterfly valve Series: 57 Type: 3743 PP/PP/FPM (FKM) Centric Handle PN10 Wafer type DN80 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/FPM (FKM) Centric Handle PN10 Wafer type DN80 ERIKS Item #: 13248789
 
Price (Per piece):
€714.87
Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN100 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN100 ERIKS Item #: 11155646
 
Price (Per piece):
€610.74
Butterfly valve Series: 57 Type: 3743 PP/PP/FPM (FKM) Centric Handle PN10 Wafer type DN100 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/FPM (FKM) Centric Handle PN10 Wafer type DN100 ERIKS Item #: 13248790
 
Price (Per piece):
€707.62
Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN125 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN125 ERIKS Item #: 12478863
 
Price (Per piece):
€982.80
Stock item
Norm: EN (DIN)
Connection: Wafer type
Valve design: Centric
Housing material: PP
Nominal inner diameter
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Material liner
Disk material: PP
Clear filter      (14 of the 14 items displayed)
Page Size   
Next