ProductPage

ASAHI Diaphragm valve Series: 14 Type: 3766 PP Pneumatic operated Single acting, spring closing Plastic welded sleeve PN10

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Connection: Plastic welded sleeve
Housing material: PP
Housing construction: A (Weir type)
External tube diameter of connection (mm)
Membrane material: EPDM
Pressure rating: PN10
Face to Face length (mm)
Actuator: Pneumatic operated
Clear filter      (6 of the 6 items displayed)
Diaphragm valve Series: 14 Type: 3766 PP EPDM Pneumatic operated Single acting, spring closing PN10 Plastic welded sleeve 20mm ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM Pneumatic operated Single acting, spring closing PN10 Plastic welded sleeve 20mm ERIKS Item #: 13248708
 
Price (Per piece):
€453.84
Diaphragm valve Series: 14 Type: 3766 PP EPDM Pneumatic operated Single acting, spring closing PN10 Plastic welded sleeve 25mm ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM Pneumatic operated Single acting, spring closing PN10 Plastic welded sleeve 25mm ERIKS Item #: 13248709
 
Price (Per piece):
€481.75
Diaphragm valve Series: 14 Type: 3766 PP EPDM Pneumatic operated Single acting, spring closing PN10 Plastic welded sleeve 32mm ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM Pneumatic operated Single acting, spring closing PN10 Plastic welded sleeve 32mm ERIKS Item #: 13248710
 
Price (Per piece):
€498.07
Diaphragm valve Series: 14 Type: 3766 PP EPDM Pneumatic operated Single acting, spring closing PN10 Plastic welded sleeve 40mm ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM Pneumatic operated Single acting, spring closing PN10 Plastic welded sleeve 40mm ERIKS Item #: 13248711
 
Price (Per piece):
€582.31
Diaphragm valve Series: 14 Type: 3766 PP EPDM Pneumatic operated Single acting, spring closing PN10 Plastic welded sleeve 50mm ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM Pneumatic operated Single acting, spring closing PN10 Plastic welded sleeve 50mm ERIKS Item #: 13248712
 
Price (Per piece):
€724.46
Diaphragm valve Series: 14 Type: 3766 PP EPDM Pneumatic operated Single acting, spring closing PN10 Plastic welded sleeve 63mm ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM Pneumatic operated Single acting, spring closing PN10 Plastic welded sleeve 63mm ERIKS Item #: 13248713
 
Price (Per piece):
€890.84
Connection: Plastic welded sleeve
Housing material: PP
Housing construction: A (Weir type)
External tube diameter of connection (mm)
Membrane material: EPDM
Pressure rating: PN10
Face to Face length (mm)
Actuator: Pneumatic operated
Clear filter      (6 of the 6 items displayed)