ProductPage

GF Diaphragm valve Series: 317 PP Fixed flange PN10

Product documents

Document Document type
Product overview

Connection: Fixed flange
Housing material: PP
Housing construction: A (Weir type)
Nominal inner diameter
External tube diameter of connection (mm)
Membrane material: PTFE/EPDM
Pressure rating: PN10
Face to Face length (mm)
Manual operation
Clear filter      (2 of the 2 items displayed)
Diaphragm valve Series: 317 PP PTFE/EPDM PN10 Fixed flange 90mm DN80 GF Diaphragm valve Series: 317 PP PTFE/EPDM PN10 Fixed flange 90mm DN80 ERIKS Item #: 10071961
 
Price (Per piece):
€1,278.96
Diaphragm valve Series: 317 PP PTFE/EPDM PN10 Fixed flange 110mm DN100 GF Diaphragm valve Series: 317 PP PTFE/EPDM PN10 Fixed flange 110mm DN100 ERIKS Item #: 11049505
 
Price (Per piece):
€1,706.24
Connection: Fixed flange
Housing material: PP
Housing construction: A (Weir type)
Nominal inner diameter
External tube diameter of connection (mm)
Membrane material: PTFE/EPDM
Pressure rating: PN10
Face to Face length (mm)
Manual operation
Clear filter      (2 of the 2 items displayed)