ProductPage

GF Diaphragm valve Series: 514 PP Plastic welded end PN10

Product documents

Document Document type
Product overview

Connection: Plastic welded end
Housing material: PP
Housing construction: A (Weir type)
Nominal inner diameter
External tube diameter of connection (mm)
Membrane material: EPDM
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel
Clear filter      (3 of the 3 items displayed)
Diaphragm valve Series: 514 PP EPDM PN10 Plastic welded end 20mm DN15 GF Diaphragm valve Series: 514 PP EPDM PN10 Plastic welded end 20mm DN15 ERIKS Item #: 12337404
 
Price (Per piece):
€125.60
Diaphragm valve Series: 514 PP EPDM PN10 Plastic welded end 32mm DN25 GF Diaphragm valve Series: 514 PP EPDM PN10 Plastic welded end 32mm DN25 ERIKS Item #: 12136799
 
Price (Per piece):
€175.06
Diaphragm valve Series: 514 PP EPDM PN10 Plastic welded end 63mm DN50 GF Diaphragm valve Series: 514 PP EPDM PN10 Plastic welded end 63mm DN50 ERIKS Item #: 12160928
 
Price (Per piece):
€349.89
Connection: Plastic welded end
Housing material: PP
Housing construction: A (Weir type)
Nominal inner diameter
External tube diameter of connection (mm)
Membrane material: EPDM
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel
Clear filter      (3 of the 3 items displayed)