ProductPage

Ball valve PP-R Plastic welded sleeve PN25

Product documents

Document Document type
Product overview

Stock item
Housing material: PP-R
Construction type: 2-way
Housing construction: 1-part
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating: PN25
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (2 of the 2 items displayed)
Ball valve PP-R/PTFE/EPDM Full bore Handle PN25 Plastic welded sleeve 20mm DN15 Ball valve PP-R/PTFE/EPDM Full bore Handle PN25 Plastic welded sleeve 20mm DN15 ERIKS Item #: 13250353
 
Please login to see prices
Ball valve PP-R/PTFE/EPDM Full bore Handle PN25 Plastic welded sleeve 25mm DN20 Ball valve PP-R/PTFE/EPDM Full bore Handle PN25 Plastic welded sleeve 25mm DN20 ERIKS Item #: 13250356
 
Please login to see prices
Stock item
Housing material: PP-R
Construction type: 2-way
Housing construction: 1-part
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating: PN25
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (2 of the 2 items displayed)