ProductPage

GF 3-way coupling in PVC-C Serie: 540 Glued sleeve/Internal thread (BSPP)

Product documents

Document Document type
Product overview

Shape: 3-piece coupling
Material: PVC-C
Connection: Glued sleeve
External tube diameter of connection (mm)
Nominal inner diameter 2
Pressure rating: PN16
Connection 2: Internal thread (BSPP)
Clear filter      (6 of the 6 items displayed)
Sleeve union PVC-C/RVS metric - cylindrical internal thread BSPP 723.540.206 PN16 20mm x 1/2" GF Sleeve union PVC-C/RVS metric - cylindrical internal thread BSPP 723.540.206 PN16 20mm x 1/2" ERIKS Item #: 11233590
 
Price (Per piece):
€67.66
Sleeve union PVC-C/RVS metric - cylindrical internal thread BSPP 723.540.207 PN16 25mm x 3/4" GF Sleeve union PVC-C/RVS metric - cylindrical internal thread BSPP 723.540.207 PN16 25mm x 3/4" ERIKS Item #: 11233592
 
Price (Per piece):
€72.75
Sleeve union PVC-C/RVS metric - cylindrical internal thread BSPP 723.540.208 PN16 32mm x 1" GF Sleeve union PVC-C/RVS metric - cylindrical internal thread BSPP 723.540.208 PN16 32mm x 1" ERIKS Item #: 11233613
 
Price (Per piece):
€85.31
Sleeve union PVC-C/EPDM 40-11/4 723.540.209 GF Sleeve union PVC-C/EPDM 40-11/4 723.540.209 ERIKS Item #: 12448984
 
Price (Per piece):
€115.22
Sleeve union PVC-C/RVS metric - cylindrical internal thread BSPP 723.540.235 PN16 50mm x 1.1/2" GF Sleeve union PVC-C/RVS metric - cylindrical internal thread BSPP 723.540.235 PN16 50mm x 1.1/2" ERIKS Item #: 12186159
 
Please login to see prices
Sleeve union PVC-C/RVS metric - cylindrical internal thread BSPP 723.540.211 PN16 63mm x 2" GF Sleeve union PVC-C/RVS metric - cylindrical internal thread BSPP 723.540.211 PN16 63mm x 2" ERIKS Item #: 11626451
 
Please login to see prices
Shape: 3-piece coupling
Material: PVC-C
Connection: Glued sleeve
External tube diameter of connection (mm)
Nominal inner diameter 2
Pressure rating: PN16
Connection 2: Internal thread (BSPP)
Clear filter      (6 of the 6 items displayed)